Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # C25FNF375A

  • Zoro # G5241914


product price:  $285.42
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
90 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25FNF375A
Zoro #
G5241914
UPC #
782114117453
Country of Origin
Dominican Republic

Dimensions

Depth
3.75 in
Height
3.75 in
Width
2.4 in
Frame Size
F
Overall Height
3.75 in
Overall Width
2.63 in
Overall Depth
3.97 in
Mounting Hole Distance - Height
3.25 in
Mounting Hole Distance - Width
2 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
90 A
Full Load Current - Inductive
75 A
Phase
3
Terminal Connection Type
Quick Connect
HP @ 3 Phase - 230V
20
Enclosure Type
Open
HP @ 1 Phase - 230V
15
Action
Non-Reversing
Standards
CSA, RoHS, UL Listed
Includes
Mounting Plate
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
50 hp
Weight
2.66 lb
Frequency
50/60 Hz
Number of Normally Open Main Contacts
1
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 208V AC
20 hp
Input Control Type
2-Wire
Horsepower @ Three Phase - 240V AC
20 hp
Number of Normally Closed Main Contacts
1
Horsepower @ Single Phase - 240V AC
15 hp
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
5 hp
Maximum Operating Temperature
158 Degrees F
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Three Phase - 600V AC
50 hp
LED Lighting Current Rating
90 A
Locked Rotor Load
360 A @ 230V

Description

The EATON - C25FNF375A is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Auxiliary Contact Module Capacity: 4 – Provides flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: 120V AC – Specifies the voltage range required for effective operation.
  • Depth: 3.75 in – Indicates how far it extends into the mounting surface or enclosure.
  • Frequency: 50/60 Hz – Rated for operation within this specified frequency range.
  • Full Load Amps-Inductive: 75 A & Full Load Amps-Resistive: 90 A – Rated for a maximum continuous current under specific load conditions when controlling different types of loads.
  • Horsepower @ Three Phase - Various Voltages (208V AC up to 600V AC): Ranges from not rated up to maximum motor power capacity of 50 hp depending on voltage level which specifies the voltage ranges compatible with this device's operational capacity
  • Input Control Type: 2-Wire system uses two wires for power supply and control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.