Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13

  • Mfr # E50SA

  • Zoro # G5232333


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
E50 Limit Switch
Contact Form
1NO/1NC
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
IP Rating
IP67
Standards
CSA, RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SA
Zoro #
G5232333
UPC #
782113290676
Country of Origin
Mexico

Dimensions

Product Height
1.75 in
Product Width
3.25 in
Product Length/Depth
4.5 in
Overall Depth
4.5 in
Manufacturer Warranty Length
1 yr
Overall Width
3.25 in
Mounting Hole Diameter
0.2 in
Overall Height
1.75 in

Details

Item
Limit Switch Body
For Use With
E50 Limit Switch
Contact Form
1NO/1NC
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
IP Rating
IP67
Standards
CSA, RoHS, UL Listed
AC Contact Rating
10 A @ 12 V
Operating Temp.
-40 Degrees to 221 Degrees F
Series
E50 heavy duty plug in
Material
Zinc
DC Contact Rating
1 A @ 125 V
Maximum DC current
1 A
Operating temperature - max
250°F
Contact configuration
1 NO-1 NC
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Number Of Poles
Single-pole
Maximum AC current
10 A
Certifications
UL Recognized
Enclosure material
Die cast zinc
Operating temperature - min
-40°F
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Body Configuration
Plug-In
Mounting Hole Horizontal Center to Center Distance
39 mm
Operating Temperature - Maximum
250 Degrees F
Number of Mounting Holes
2
Indicating Light
No Indicating Light Included
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
E50

Description

Limit Switch Body, Contact Form 1NO/1NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 12 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. -40 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.