Cutler-Hammer 200 amps 240 V 30 space 40 circuits Combination Mount Main Breaker Load Center

  • Mfr # BRP30B200V25

  • Zoro # G821730787


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Metallic
Mounting Style
Combination
Short Circuit Current Rating
22 kAIC
Min. Wire Size
#6 AWG
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP30B200V25
Zoro #
G821730787
UPC #
786689055257
Country of Origin
United States

Dimensions

Min. Wire Size
#6 AWG
Max. Wire Size
2/0 AWG

Details

Enclosure Material
Metallic
Mounting Style
Combination
Short Circuit Current Rating
22 kAIC
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Color
Gray
Number of Spaces
30
Included Enclosure Cover
Yes
Item
Main breaker loadcenter
Amps
200 A
For Use With
Type BR 1-inch breakers
Voltage
120/240 V
Phase
1

Description

Specially designed for easy installation Eaton's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.