Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13

  • Mfr # E50SB

  • Zoro # G5233006


product price: $193.99
/ea
Free Shipping & Returns

Key Features

For Use With
E50 Limit Switch
IP Rating
IP67
Operating Temp.
-40 Degrees to 221 Degrees F
Contact Form
2NO/2NC
Standards
CSA, RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SB
Zoro #
G5233006
UPC #
782113290683
Country of Origin
Mexico

Dimensions

Product Height
1.73 in
Product Width
1.54 in
Product Length/Depth
3.14 in
Overall Depth
3.14 in
Overall Width
1.54 in
Manufacturer Warranty Length
1 yr
Overall Height
1.73 in
Mounting Hole Diameter
0.2 in

Details

Item
Limit Switch Body
For Use With
E50 Limit Switch
IP Rating
IP67
Operating Temp.
-40 Degrees to 221 Degrees F
Contact Form
2NO/2NC
Standards
CSA, RoHS, UL Listed
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
AC Contact Rating
10 A @ 12 V
Material
Zinc
Series
E50 heavy duty plug in
DC Contact Rating
1 A @ 125 V
Operating temperature - min
-40°F
Maximum DC current
1 A
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Contact configuration
2 NO-2 NC
Number Of Poles
Two-pole
Certifications
CSA Certified
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
Operating temperature - max
250°F
Maximum AC current
10 A
Enclosure material
Die cast zinc
Operating Temperature - Maximum
250 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
Indicating Light
No Indicating Light Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
2
Compatible with Series
E50
Body Configuration
Plug-In
Mounting Hole Vertical Center to Center Distance
60 mm

Description

Limit Switch Body, Contact Form 2NO/2NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 12 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. -40 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.