Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13

  • Mfr # E50SBN

  • Zoro # G5232972


product price: $274.99
/ea
Free Shipping & Returns

Key Features

For Use With
E50 Limit Switch
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
IP Rating
IP67
Contact Form
2NO/2NC
Standards
CSA, RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50SBN
Zoro #
G5232972
UPC #
782113312835
Country of Origin
Mexico

Dimensions

Product Height
1.73 in
Product Width
1.54 in
Product Length/Depth
3.14 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
1 yr
Overall Width
1.54 in
Overall Depth
3.14 in
Overall Height
1.73 in

Details

Item
Limit Switch Body
For Use With
E50 Limit Switch
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
IP Rating
IP67
Contact Form
2NO/2NC
Standards
CSA, RoHS, UL Listed
Operating Temp.
-40 Degrees to 221 Degrees F
AC Contact Rating
10 A @ 12 V
Series
E50 heavy duty plug in
Material
Zinc
DC Contact Rating
1 A @ 125 V
Certifications
UL Recognized
Light unit voltage
120 Vac
Maximum DC current
1 A
Contact configuration
2 NO-2 NC
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Enclosure material
Die cast zinc
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
Maximum AC current
10 A
Operating temperature - min
-40°F
Operating temperature - max
250°F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
E50
Number of Mounting Holes
2
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Body Configuration
Plug-In
Indicating Light
Neon

Description

Limit Switch Body, Contact Form 2NO/2NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 12 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. -40 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.