
3-Pole, Knockout, Terminal Cover for NZM2/PN2/N2 Molded Case Circuit Breaker/Power Circuit Breaker
Mfr # NZM2-XKSFA
Zoro # G311891370
product price:Â $39.59
/eaKey Features
Series
NZM
Circuit Breaker Type
Terminal Cover, Knockout
Width
1.378 in
Depth
1.378 in
Height
1.378 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NZM2-XKSFA
Zoro #
G311891370
UPC #
1508104450
Country of Origin
Unknown
Dimensions
Width
1.378 in
Depth
1.378 in
Height
1.378 in
Frame size
Frame J-K
Details
Item
Terminal cover
Series
NZM
Circuit Breaker Type
Terminal Cover, Knockout
Number of Poles
3
Number of poles
Three-pole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.