Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Contact Terminal And Contact Block

  • Mfr # WAX1A1B

  • Zoro # G409092153


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Auxiliary switch
Current
6A
Maximum Voltage
240V
Standards
UL Listed
Product Length/Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAX1A1B
Zoro #
G409092153
UPC #
-
Country of Origin
Unknown

Dimensions

Product Length/Depth
1 in
Product Height
3.8 in
Product Width
3.3 in

Details

Type
Auxiliary switch
Current
6A
Maximum Voltage
240V
Standards
UL Listed
Auxiliary contacts
1A-1B
Used with
WMS supplementary protectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.