Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Blank Legend Plate, Half Round, Black

  • Mfr # 10250TM36

  • Zoro # G5219094


product price: $7.89
/ea

Key Features

Material
Aluminum
Height
1.75 in
Color
Black Background
Width
1.75 in
Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TM36
Zoro #
G5219094
UPC #
786680125232
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Diameter
30 mm
Operator Size
30 mm
Size
1/2 round
Product Height
.1 in
Product Length/Depth
1.7 in
Product Width
1.6 in
Manufacturer Warranty Length
1 yr
Overall Width
1 5/8 in
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Aluminum
Color
Black Background
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Legend/Background Color
Black
Shape
Half-Round
Product Type
Legend Plate
Type
Standard
Field color
Black
Compliances
CE Marked
Certifications
CSA Certified
Used with
10250T series, pushbutton operators and indicating lights
Lettering color
White
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Series
10250T
Product Name
Eaton 10250T pushbutton legend plate
Background Color
Black
Legend Color
White
Keyway Type
Notch
Compatible with Series
10250T

Description

Legend Plate, Half-Round, Legend Not Applicable, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.