Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Boot, F/30mm Flush Push Buttons

  • Mfr # 10250TA47

  • Zoro # G5219365


product price: $35.69
/ea

Key Features

Color
Black
Size
30 mm
For Use With
Push Buttons
Overall Length
2 3/4 in
Type
30.5 mm, Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TA47
Zoro #
G5219365
UPC #
786680124280
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Overall Length
2 3/4 in
Product Width
2 in
Product Length/Depth
2.75 in
Product Height
2 in
Overall Width
2 in
Overall Height
2 in

Details

Item
Boot
Color
Black
For Use With
Push Buttons
Type
30.5 mm, Heavy-Duty
Series
10250T
Used with
Pushbutton operator
Certifications
UL Listed
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton boot
Compatible with Series
10250T
Product Type
Boot
Compatible Product Type
Flush Push Buttons

Description

Flush Pushbutton Boot, Black, For Use With All 30mm Flush Pushbuttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.