Shop EATON
See all product information
Circuit Breaker, CH Series, 60A, 2 Pole, 120/240V AC, 10kA
Mfr # CHF260
Zoro # G3209758
CAD Available
product price: $38.55
/eaKey Features
CAD Drawing
Series
CH
Amps
60 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHF260
Zoro #
G3209758
UPC #
786689791896
Country of Origin
United States
Dimensions
Frame Size
CH
Width
1-1/2 in
Depth
3 in
Height
3-1/2 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Wire Size
#14-2 AWG Cu/Al
Details
CAD Available
Yes
Item
Circuit Breaker
Series
CH
Amps
60 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Trip Free Handle
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
For Use With
Type CH Loadcenters
Standards
UL 489
Description
Quick make, quick break switch, inverse time element tripping operation and trip free handle thermal-magnetic trip curve.
- • 60 amp 2 pole CH style
- • Heating and AC Rated (HACR)
- • Trip to off feature
- • 3/4" Format
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.