Molded Case Breakers MCCBs 3P 350A
- Mfr # DK3350W
- Zoro # G114236378
product price:Â
$
2,180.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
350 A
Number of Poles
3
Circuit Breaker Type
Molded Case, Thermal Magnetic
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DK3350W
- Zoro #
- G114236378
- UPC #
- 78667904468
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 5.5 in
- Depth
- 4.1 in
- Height
- 10.13 in
Details
- Series
- C
- Amps
- 350 A
- Number of Poles
- 3
- Circuit Breaker Type
- Molded Case, Thermal Magnetic
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 65 kA at 240 VAC, 10 kA at 250 VDC
- Frame Type
- DK
Description
600 VAC 50/60 Hz, 250 VDC, 350 A, 65/10 kA, 3-Pole, DK Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.