Circuit Breaker, 30A, 4 Pole, 120/240V AC, 10kA

  • Mfr # 1817030

  • Zoro # G903920952


product price:  $76.55
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Width
2 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1817030
Zoro #
G903920952
UPC #
786676370806
Country of Origin
China

Dimensions

Width
2 in
Depth
3 in

Details

Item
Circuit Breaker
Amps
30A
Number of Poles
4
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Circuit Breaker Type
Quadplex
Circuit Breaker Mounting Style
Plug-On

Description

Double pole circuit breaker, quadplex, in 2 inches case, 120/240v, with individual upc bar code, bulk.

Features
  • Conforms to NEC standards
  • Independent trip
  • Rejection tab
  • Two pole requires two 1 in 25.4 mm spaces 5 per shelf carton
Specifications
  • Weight: 0.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.