Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC
Mfr # BQ220230
Zoro # G404351019
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Amps 20/30A
- Number of Poles 4
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BQ220230
- Zoro # G404351019
- UPC # 786676370806
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Details
Description
CTL Quadplex breaker with rejection tab, 2-pole outer independent trip and 2-pole center independent trip. Requires two 1 in spaces, Wire size range #14-4, 120/240 VAC.9 lb weight, 3 in x 2 in x 3 in. UL listed, Meets UL 489. Listing for HACR applications. Meets Federal Spec classification W-C375. 120/240 V, 10,000 AIC interrupting capacity,.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 5 PK (67232)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT24B)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- Eaton Cutler-Hammer Circuit Breakers