
Circuit Breaker, BR Series, 100A, 2 Pole, 120/240V AC, 10kA
Mfr # BR2100
Zoro # G707449987
product price:Â $90.89
/ea
Free Shipping & Returns
Key Features
Series
BR
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR2100
Zoro #
G707449987
UPC #
786676363259
Country of Origin
United States
Dimensions
Width
2 in
Depth
1.90 in
Height
2.40 in
Min. Wire Size
4 AWG (Cu/Al)
Max. Wire Size
1/0 AWG (Cu/Al)
Wire Size
#4-1/0 AWG Cu/Al
Frame Size
BR
Details
Item
Circuit Breaker
Series
BR
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
Standards
UL 489
Interrupt Rating
10 kA
For Use With
Type BR Loadcenters
Special Features
Used with Type BR Loadcenters
Compliances
Federal Specifications Classification W-C375
Circuit Breaker Type
Miniature
Description
Interchangeable, will replace Bryant, Challenger and Westinghouse Type BR 120240 V 10 kAIC, 10,000 AIR 2 spaces, 2 in per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.