Shop EATON CUTLER-HAMMER
See all product information
Create Account
Circuit Breaker, CHT Series, 20A, 1 Pole, 120/240V AC, 10kA
- Mfr # CHT2020CS
- Zoro # G807450043
product price:Â
$
44.89
/ea
Key Features
Series
CHT
Amps
20 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHT2020CS
- Zoro #
- G807450043
- UPC #
- 786680134067
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- CHT
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Miniature
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Common
- DC Voltage Rating
- Not Rated
- For Use With
- Type CH Loadcenters
- Interrupt Rating
- 10 kA
- Standards
- UL 489
Description
Singlepole, twin CTL 34 in 191 mm per pole, requires one 34 in 191 mm space Wire size range CuAl 60 deg C or 75 deg C number 148 Class CTL 10 kAIC Rejection feature Use only with load centers marked for use with CHT breakers HACR and switching duty rated Rated for 120240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.