Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, BR Series, 15A, 1 Pole, 10kA

  • Mfr # BRP115DF

  • Zoro # G104257987


product price: $107.09
/ea
Free Shipping & Returns

Key Features

Series
BR
Amps
15A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP115DF
Zoro #
G104257987
UPC #
786670009191
Country of Origin
Dominican Republic

Dimensions

Width
2.90 in
Depth
2.90 in
Height
0.90 in

Details

Item
Circuit Breaker
Series
BR
Amps
15A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
10kA
Interrupt Rating
10 kA
Special Features
CIRCUIT BREAKER
Certifications
UL Listed
AC Voltage Rating
120V AC

Description

Combination AFCI 15 amp single-pole breaker, 10 kAIC, 120 Vac #14-4 wire size. Automatically senses hot wire-to-ground faults and shuts off the power. LED diagnostics auto-monitoring function provides periodic automatic testing of GFCI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.