Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Circuit Breaker, BR Series, 20A, 2 Pole, 120V AC, 10kA

  • Mfr # BR2020

  • Zoro # G8623698

CAD Available

product price: $30.39
/ea

Key Features

CAD Drawing
Series
BR
Amps
20A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2020
Zoro #
G8623698
UPC #
786676370257
Country of Origin
Dominican Republic

Dimensions

Width
2.90 in
Depth
1 in
Height
2-1/2 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Wire Size
#14-4 AWG Cu/Al
Frame Size
BR

Details

CAD Available
Yes
Item
Circuit Breaker
Series
BR
Amps
20A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
For Use With
Type BR Loadcenters
Interrupt Rating
10 kA
Certifications
UL 489
Compliances
Federal Specifications Classification W-C375
Circuit Breaker Type
Tandem

Description

Circuit breakers protect the wires in your home from overheating (referred to as an overload) and fault currents (referred to as short circuits). The Eaton Cutler-Hammer 20/20 amp 1 inch duplex type BR circuit breaker is also known as tandem breaker. Tandem breakers are convenient for adding circuits to a full load center and are sometimes used to reduce the physical size of the load center. This a non-circuit limiting breaker. The BR tandem line of breakers is intended for replacement purposes on load centers made prior to 1968.


  • • Twin 20/20
  • • Non Circuit Limiting
  • • For replacement Purposes only
  • • No Rejection Tab
  • • 1" Format
  • • 3/4" Format

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.