
CAD Drawings
Download CAD Files
Circuit Breaker, BR Series, 30A, 2 Pole, 120/240V AC, 10kA
Mfr # BR230
Zoro # G507450022
CAD Available
product price:Â $26.49
/eaKey Features
CAD Drawing
Series
BR
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR230
Zoro #
G507450022
UPC #
786676362955
Country of Origin
United States
Dimensions
Width
2.90 in
Depth
1.90 in
Height
2-1/2 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
4 AWG (Cu/Al)
Wire Size
#14-4 AWG Cu/Al
Details
Item
Circuit Breaker
Series
BR
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
Standards
UL 489
For Use With
Type BR Loadcenters
Interrupt Rating
10 kA
Compliances
Federal Specifications Classification W-C375
CAD Available
Yes
Description
Interchangeable, will replace Bryant, Challenger and Westinghouse Type BR 120240 V 10 kAIC, 10,000 AIR 2 spaces, 2 in per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.