Circuit Breaker, BR Series, 30A, 3 Pole, 120/240V AC, 10kA

  • Mfr # BR3030

  • Zoro # G707450006


product price:  $36.75
/ea

Key Features

Series
BR
Amps
30A
Number of Poles
3
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR3030
Zoro #
G707450006
UPC #
786676370301
Country of Origin
United States

Dimensions

Width
2.90 in
Depth
1 in
Height
2-1/2 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Frame Size
BR

Details

Item
Circuit Breaker
Series
BR
Amps
30A
Number of Poles
3
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
For Use With
Type BR Loadcenters
Standards
UL 489
Circuit Breaker Mounting Style
Plug
Circuit Breaker Type
Duplex

Description

Noncircuit limiting, less rejection tabs 120 VAC, 10,000 AIC One space per pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.