Shop EATON CUTLER-HAMMER
See all product information
Create Account
Circuit Breaker, CB Series, 15A, 1 Pole
- Mfr # CHFN115DF
- Zoro # G511891347
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Series
CH
Number of Poles
1
Circuit Breaker Type
Dual Function
Terminal Connection
Pigtail
Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHFN115DF
- Zoro #
- G511891347
- UPC #
- 78668905880
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Series
- CH
- Amps
- 15 A
- Number of Poles
- 1
- Circuit Breaker Type
- Dual Function
- Terminal Connection
- Pigtail
- Standards
- UL 1699
- Application
- CH Dual Function AF/GF Breaker, 15A, Pigtail, 10kAIC
- Interrupt Rating
- 10 kAIC
- AC Voltage Rating
- 120V AC
- For Use With
- CH Load Center
Dimensions
- Width
- 0.75 in
- Depth
- 4-1/2 in
- Height
- 3.25 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.