Circuit Breaker, CH Series, 20A, 1 Pole, 10kA

  • Mfr # CHFN120GF

  • Zoro # G107375046


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Series
CH
Number of Poles
1
Max. AIR Rating
10kA
Terminal Connection
Pigtail
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFN120GF
Zoro #
G107375046
UPC #
786689058876
Country of Origin
Dominican Republic

Dimensions

Width
3/4 in
Depth
4-1/2 in
Height
3-1/4 in
Frame Size
CH

Details

Item
Circuit Breaker
Series
CH
Amps
20A
Number of Poles
1
Max. AIR Rating
10kA
Terminal Connection
Pigtail
Interrupt Rating
10 kA
Standards
UL Listed
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Pigtail
Circuit Breaker Type
GFCI

Description

EATON Circuit Breaker, CH, GFCI, 120240 VAC, 20 A, 1 Pole, 10 kA Interrupt, 14 to 6 AWG Wire, Pigtail Mounting, Dimensions 412 in L x 34 in W x 314 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.