Circuit Breaker, CHF Series, 30A, 1 Pole, 120/240V AC, 10kA

  • Mfr # CHF130

  • Zoro # G907386600


product price:  $20.35
/ea

Key Features

Series
CHF
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF130
Zoro #
G907386600
UPC #
786685361864
Country of Origin
United States

Dimensions

Width
0.70 in
Depth
3.20 in
Height
2.60 in
Max. Wire Size
(2) 10 AWG (Cu/Al)
Min. Wire Size
(2) 14 AWG (Cu/Al)
Frame Size
CHF

Details

Item
Circuit Breaker
Series
CHF
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Trip Flag
DC Voltage Rating
Not Rated
For Use With
Type CH Loadcenters
Interrupt Rating
10 kA
Standards
UL 489, HACR Rated
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Trip Free Handle

Description

Quick make, quick break switch, inverse time element tripping operation and trip free handle Thermalmagnetic trip curve UL Listed, HACR rated, meets NEMA standards and Federal Specifications, CSA certified 120240 volt AC 10,000 AIR 34 per pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.