Circuit Breaker, CHF Series, 40A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CHF240CS

  • Zoro # G407450047


product price: $44.69
/ea

Key Features

Series
CHF
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF240CS
Zoro #
G407450047
UPC #
786685532288
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
6 in
Height
2 in
Max. Wire Size
1/0 AWG (Cu/Al)
Min. Wire Size
10 AWG Cu/Al
Frame Size
CHF

Details

Item
Circuit Breaker
Series
CHF
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Trip Flag
DC Voltage Rating
Not Rated
For Use With
Type CH Loadcenters
Interrupt Rating
10 kA
Standards
UL 489, HACR Rated
Circuit Breaker Type
Standard

Description

Eaton has enhanced its premium Type CH residential circuit breakers, making the ideal even better In addition to the industry exclusive Trip to OFF and simple 1step reset feature, Eaton has added a trip flag to visibly indicate breaker status Along with TriDrive screws and new markings that highlight ratings and the Eaton brand These additional features truly make this product a enhanced offering for residential, light commercial and OEM applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.