Circuit Breaker, CKD Series, 400A, 3 Pole, 600V AC, 25kA at 600V AC

  • Mfr # CKD3400F

  • Zoro # G408619542


product price:  $4,704.99
/ea
Free Shipping & Returns

Key Features

Series
CKD
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
25kA at 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKD3400F
Zoro #
G408619542
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
K
Width
7 in
Depth
6 in
Height
6.30 in

Details

Item
Circuit Breaker
Series
CKD
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
25kA at 600V AC
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
DC Voltage Rating
250V DC
Circuit Breaker Type
Molded Case

Description

Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.