Circuit Breaker, CL Series, 50A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CL250

  • Zoro # G807375384


product price:  $30.45
/ea

Key Features

Series
CL
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL250
Zoro #
G807375384
UPC #
786676011693
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
3 in
Height
3 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Frame Size
CH

Details

Item
Circuit Breaker
Series
CL
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
Standards
UL 489
For Use With
Type CH Loadcenters
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug

Description

Wire size range 14 to 4 Type CL replacement breakers, classified as direct replacements by Underwriters Laboratories for Square D Homeline, General Electric, CrouseHinds, Thomas and Betts, Murray and ITESiemens load centers 120240 VAC, 10,000 AIC 1 per pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.