Circuit Breaker, CL Series, 20A, 1 Pole, 120/240V AC, 10kA
- Mfr # CL120
- Zoro # G307038284
product price:Â
$
16.45
/ea
Key Features
Series
CL
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC, 240V AC
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL120
- Zoro #
- G307038284
- UPC #
- 786676011556
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- CL
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC, 240V AC
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- DC Voltage Rating
- Not Rated
- Standards
- UL 489
- Interrupt Rating
- 10 kA
- For Use With
- Type CH Loadcenters
Dimensions
- Frame Size
- CH
- Width
- 1 in
- Depth
- 3 in
- Height
- 3 in
- Max. Wire Size
- 4 AWG (Cu/Al)
- Min. Wire Size
- 14 AWG (Cu/Al)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.