Circuit Breaker, HFD Series, 110A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # HFD3110

  • Zoro # G008619546


product price:  $3,053.99
/ea
Free Shipping & Returns

Key Features

Series
HFD
Amps
110A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFD3110
Zoro #
G008619546
UPC #
-
Country of Origin
United States

Dimensions

Width
4.13 in
Depth
3.38 in
Height
4.13 in
Frame Size
F

Details

Item
Circuit Breaker
Series
HFD
Amps
110A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA at 240V AC
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Load Side
DC Voltage Rating
250V DC
Circuit Breaker Type
Molded Case

Description

Circuit Breaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.