Shop EATON CUTLER-HAMMER
See all product information
Create Account
Circuit Breaker, LGH Series, 630A, 3 Pole, 100kA at 240V AC
- Mfr # LGH3630NN
- Zoro # G608619564
product price:Â
$
5,333.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Amps
630 A
Max. AIR Rating
100kA at 240V AC
Frame Size
J-K
Depth
4.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGH3630NN
- Zoro #
- G608619564
- UPC #
- -
- Country of Origin
- United States
- Item
- Circuit Breaker Frame Only
- Number of Poles
- 3
- Amps
- 630 A
- Max. AIR Rating
- 100kA at 240V AC
- Series
- LGH
- AC Voltage Rating
- 240V AC, 480V AC
Dimensions
- Frame Size
- J-K
- Depth
- 4.09 in
- Height
- 10.13 in
- Width
- 5.48 in
Description
Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.