Circuit Breaker, QCF Series, 1 Pole, 120/240V AC, 10kA

  • Mfr # QCF1010

  • Zoro # G308619505


product price:  $68.79
/ea

Key Features

Series
QCF
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCF1010
Zoro #
G308619505
UPC #
-
Country of Origin
United States

Dimensions

Width
3.10 in
Depth
4.60 in
Height
1.20 in
Frame Size
QCF

Details

Item
Circuit Breaker
Series
QCF
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Circuit Breaker Type
Industrial
Amps
10A
Terminal Connection
Cable-In/Cable-Out

Description

Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.