Circuit Breaker, 50A, 250V AC

  • Mfr # 41401B

  • Zoro # G309849604


product price:  $20.69
/ea

Key Features

AC Voltage Rating
250V AC
Circuit Breaker Type
Type 2
Terminal Connection
Screw
DC Voltage Rating
50V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41401B
Zoro #
G309849604
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Amps
50A
AC Voltage Rating
250V AC
Circuit Breaker Type
Type 2
Terminal Connection
Screw
DC Voltage Rating
50V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.