
Combination Circuit Breaker, CB Series, 15A, 1 Pole, 120V AC
Mfr # BRP115AF
Zoro # G711891369
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Plug-On Neutral, Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRP115AF
Zoro #
G711891369
UPC #
78668904101
Country of Origin
Unknown
Dimensions
Width
1 in
Depth
2.56 in
Height
1.10 in
Max. Wire Size
#14-8 AWG Cu/Al
Details
Item
Combination Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Plug-On Neutral, Wide
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Plug-On
DC Voltage Rating
120V DC
Interrupt Rating
10 kAIC
Standards
UL Listed
Circuit Breaker Voltage
120 V AC
Features
UL only
Max. AIR Rating
10kA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.