Cutler-Hammer Other Circuit Breakers NULL EA
- Mfr # SPHM1HM0020A
- Zoro # G016106991
product price:Â
$
44.35
/ea
Key Features
Amps
20 A
Number of Poles
1
Circuit Breaker Type
Supplementary Protector
Trip Type
Hydraulic Magnetic
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPHM1HM0020A
- Zoro #
- G016106991
- UPC #
- 782116902620
- Country of Origin
- United States
Dimensions
- Width
- 3.25 in
- Height
- 0.75 in
Details
- Item
- IEC Supplementary Protector
- Amps
- 20 A
- Number of Poles
- 1
- Circuit Breaker Type
- Supplementary Protector
- Trip Type
- Hydraulic Magnetic
Description
EATON HYDRAULIC MAGNETIC SUPPLEMENTARY PROTECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.