Cutler-Hammer DP Aux Contact, NO, Side Mount for 15-75A
Mfr # C320KG1
Zoro # G2956536
product price: $24.29
/eaKey Features
Type
Accessory
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C320KG1
Zoro #
G2956536
UPC #
782113376356
Country of Origin
Dominican Republic
Dimensions
Width
1.1 in
Depth
2-1/2 in
Height
4 in
Product Length/Depth
2.5 in
Details
Item
Auxiliary Contact
Type
Accessory
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Side
For Use With
Eaton; Cutler-Hammer Definite Purpose Contactors 15-75 Amps
Voltage
600 V AC
Number of Contacts
1
Product Name
Eaton definite purpose motor control auxiliary contact
Terminals
Pressure plate
Special Features
Used with Definite Purpose contactors
Contact Configuration
1 NO
Number of Normally Closed Contacts
0
Maximum Voltage Rating
600V AC
Compatible with Series
A25 Definite Purpose Starters, A27 Definite Purpose Starters, B25 Definite Purpose Starters, B27 Definite Purpose Starters, C25 Definite Purpose Contactors
Number of Normally Open Contacts
1
Current AC
10 A
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 1, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Compatible with Series A25 Definite Purpose Starters, A27 Definite Purpose Starters, B25 Definite Purpose Starters, B27 Definite Purpose Starters, C25 Definite Purpose Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.