Shop EATON CUTLER-HAMMER
Create Account
DPF222RT Air Conditioning Disconnect, 60 A, 120/240 V, Gray
- Mfr # DPF222RT/DPF222RP
- Zoro # G825008264
product price:Â
$
55.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPF222RT/DPF222RP
- Zoro #
- G825008264
- UPC #
- 786687127079
- Country of Origin
- United States
Description
Cutler-Hammer Air Conditioning Disconnect, Pull-Out, 120/240 V, 60 A, HP Rating: 3 hp at 120 V, 10 hp at 240 V, Fused: Fused, NEMA 3R Enclosure, Steel Enclosure, Galvanized, Gray, 5.4 in Length, 3.15 in Width, 3 in Height, Additional Information: 10 kAIC Interrupt Rating, #14-3 AWG Cu/Al Wire Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.