Safety Switch, Fusible, Single Phase, NEMA 3R, Steel
- Mfr # DH321FRK
- Zoro # G116106945
product price:Â
$
363.90
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH321FRK
- Zoro #
- G116106945
- UPC #
- 78211320849
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3PST
- Current Rating
- 30 A
- Phase
- Single
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 3R
- Voltage
- 240 V
- Housing Material
- Steel
- Standards
- UL Listed
- Number of Poles
- 3
- Number of Wires
- 3
- NEMA Enclosure Type
- NEMA 3R
Description
240 VAC, 250 VDC, 30 A, 7-1/2 HP, 3-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Class H Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.