Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum

  • Mfr # 10250T5J63-1X

  • Zoro # G5226191


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
Contact Rating
10A @ 600V AC
Legend
Emergency Stop
Type of Operator
65mm Mushroom Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T5J63-1X
Zoro #
G5226191
UPC #
786680123986
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
3.3 in
Product Length/Depth
4.4 in
Product Width
3.3 in
Overall Width
3.3 in
Overall Depth
4 in
Overall Height
2.5 in
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Manufacturer Warranty Length
1 yr

Details

Item
Emergency Stop Push Button
Material
metal
Color
Red
Contact Rating
10A @ 600V AC
Legend
Emergency Stop
Type of Operator
65mm Mushroom Head
Action
Maintained/Maintained
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Standards
CE, CSA, UL Listed
Head Material
Metal
IP Rating
IP65
Features
Factory Assembled
Terminal Connection
Screw Clamp
Bezel
Chrome Plated Zinc Die Cast
Contact Form
1NO/1NC
Product Type
Emergency Stop Push Buttons
Type
30.5 mm, Heavy-Duty
Bezel Material
Chrome Plated Zinc Die Cast
Certifications
UL Listed
Operating Mode
Push: maintained
Bus material
Anodized aluminum
Compliances
CE Marked
Actuator color
Red
Contact configuration
1 NO-1 NC
Actuator
Standard
Series
10250T
Illumination
Non-illuminated
Number of positions
2
Rating
NEMA 3
Product Name
Eaton 10250T pushbutton
Mechanical Operating Durability
1.00 x 10^7
Push Button Style
Mushroom Head
Operating Temperature - Minimum
1 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
AC Contact Rating
10 A @ 600 V
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Illumination
Non-Illuminated
Number of Indicator Lights
0
Maintained Action Release
Push/Pull
Operating Temperature - Maximum
150 Degrees F
Operator Material
Metal
Operator Voltage Rating - Maximum
120 V AC/DC
Head Color
Red
Resistance Properties
Oil and Grease Resistant, Watertight
Legend Color
White
Legend Background Color
Red
DC Contact Rating
2.5 A @ 250 V

Description

Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.