Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic

  • Mfr # 10250T5B62-71X

  • Zoro # G5270447


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
IP Rating
IP65
Contact Rating
10A @ 600V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250T5B62-71X
Zoro #
G5270447
UPC #
786680120770
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
3.4 IN
Product Width
2.4 IN
Product Height
2 IN
Overall Width
2.4 in
Panel Cutout Diameter
30 mm
Overall Depth
3.4 in
Mushroom Head Diameter
40 mm
Manufacturer Warranty Length
1 yr
Overall Height
2 in

Details

Item
Emergency Stop Push Button
Material
metal
Color
Red
IP Rating
IP65
Contact Rating
10A @ 600V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Type of Operator
40mm Mushroom Head
Standards
CE, CSA, UL Listed
Head Material
Metal
Legend
No Legend
Action
Maintained/Maintained
Contact Form
1NC
Terminal Connection
Screw Clamp
Bezel
Chrome Plated Zinc Die Cast
Basic Material
Metal
Features
Factory Assembled
Product Type
Emergency Stop Push Buttons
Type
Class I Division 2
Bezel Material
Chrome Plated Zinc Die Cast
Special Features
Factory Assembled
Illumination
Non-illuminated
Actuator
Standard
Number of positions
Two-position
Operating Mode
Maintained push and pull
Certifications
CSA Certified
Series
10250T
Actuator color
Red
Rating
NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D
Contact configuration
1LONC
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Push Button Style
Mushroom Head
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Plastic
Head Color
Red
Maintained Action Release
Push/Pull
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Voltage Rating - Maximum
120 V AC/DC
DC Contact Rating
2.5 A @ 250 V
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
1 Degrees F
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Maximum
150 Degrees F

Description

Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.