Fusible, Safety Switch, General Duty, 240V, NEMA 1

  • Mfr # DG221NGB

  • Zoro # G906890948


product price:  $98.39
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Voltage
240V
Standards
UL Listed
Amps AC
30 A
Depth
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG221NGB
Zoro #
G906890948
UPC #
782113120171
Country of Origin
United States

Dimensions

Depth
6.89 in
Width
6.1 in
Height
10.23 in

Details

Item
Safety Switch
Protection Method
Fusible
Voltage
240V
Standards
UL Listed
Amps AC
30 A
NEMA Enclosure Type
1
Material of Construction
Steel
Duty
General
Fuse Type
Class H
Number Of Poles
2
Number Of Wires
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.