Zoro Homepage

Heater Element

  • Mfr # H1040

  • Zoro # G4055727


product price: $65.39
/ea

Key Features

Overall Width
1 1/4 in
Overall Height
3/4 in
Maximum Output Temperature
302 Degrees F
Standards
NEC/CEC
Overall Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1040
Zoro #
G4055727
UPC #
782113212753
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Overall Height
3/4 in
Overall Depth
2 1/8 in

Details

Maximum Output Temperature
302 Degrees F
Standards
NEC/CEC
Product Type
Heater Element
Weight
0.02 lb
Tube Material
Iron

Description

Product Type Heater Element, Maximum Output Temperature 302 Degrees F, Weight 0.02 lb, Tube Material Iron, Standards NEC/CEC, Overall Depth 2 1/8 in, Overall Height 3/4 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.