HEAVY DUTY SINGLE-THROW NON-FUSED SAFETY SWITCH, SINGLE-THROW, 30 A, NEMA
- Mfr # DH261UGK
- Zoro # G011928581
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
DPST
Current Rating
30 A
Enclosure Type
NEMA 1
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH261UGK
- Zoro #
- G011928581
- UPC #
- 78211320547
- Country of Origin
- Unknown
Dimensions
- Depth
- 7.75 in
- Height
- 16 in
- Width
- 9.89 in
Details
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- DPST
- Current Rating
- 30 A
- Enclosure Type
- NEMA 1
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
- Amps
- 30 A
- Conductor Material
- Steel
- Fuse Type
- Non-Fusible
- Enclosure NEMA Rating
- NEMA 1
- Type
- Heavy Duty Safety
- Number Of Poles
- 2
- Number Of Wires
- 2
- NEMA Enclosure Type
- NEMA 1
- Number of Poles
- 2
- Number of Wires
- 2
Description
480 to 600 VAC, 600 VDC, 30 A, 15 HP, 2-Pole, 2-Wire, NEMA 1, Painted Steel, Non-Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.