Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Illum Push Button Operator, 30mm, No Cap

  • Mfr # 10250T411

  • Zoro # G5226453


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Color
No Cap
Standards
CE, CSA, UL Listed
Type of Operator
Extended Button
IP Rating
IP65
Bezel
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T411
Zoro #
G5226453
UPC #
786680123269
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
3.4 in
Product Width
2.1 in
Product Length/Depth
2.4 in
Overall Width
2.1 in
Panel Cutout Diameter
30 mm
Overall Height
3.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.4 in

Details

Item
Flush Push Button
Color
No Cap
Standards
CE, CSA, UL Listed
Type of Operator
Extended Button
IP Rating
IP65
Bezel
Metal
Action
Momentary
NEMA Rating
12, 3R, 4X
Replacement Lamp
4VCW2
Terminal Connection
Screw Clamp
Lamp Module Voltage
120V AC
Lamp Module Type
Transformer
Lamp Type
Incandescent
Lamp Voltage
6V AC
Basic Material
Metal
Head Material
Plastic
Features
Drainage Holes, Grounding Nibs, One Piece Body
Application
Pushbutton
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Number of Operators
1
Bezel Material
Zinc Die Cast
Rating
NEMA 12
Series
10250T
Special Features
10250T series
Compliances
CE Marked
Light unit voltage
120 Vac
Certifications
CSA Certified
Operating Mode
Momentary
Mounting method
Flush
Illumination
Illuminated
Light unit type
Incandescent, transformer
LED lamp number
#755
Product Name
Eaton 10250T pushbutton
Push Button Style
Flush
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Lamp Voltage - Maximum
120 V AC
Number of Indicator Lights
1
Operating Temperature - Minimum
1 Degrees F
Operator Illumination
Illuminated
Operating Temperature - Maximum
150 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.