Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Illuminated Push Button, 30mm, Blue

  • Mfr # 10250T397LLD24-1

  • Zoro # G5225561


product price: $354.89
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Color
Blue
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Chrome Plated Zinc Die Cast
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T397LLD24-1
Zoro #
G5225561
UPC #
786680119910
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
5 in
Product Width
2.25 in
Product Height
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
5 in
Panel Cutout Diameter
30 mm
Overall Width
2.25 in
Overall Height
2 in

Details

Item
Illuminated Push Button
Voltage
24V DC
Color
Blue
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Chrome Plated Zinc Die Cast
Head Material
Metal
Lamp Type
LED
Contact Type
1NO/1NC
Type of Operator
Round Button
Basic Material
Metal
Replacement Lamp
Mfr. No. E22LED024BN
Terminal Connection
Screw Clamp
Action
Momentary
IP Rating
IP65
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC/DC
Contact Form
1NO/1NC
Number of Operators
1
Lamp Voltage
24V AC/DC
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Application
Pushbutton
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Bezel Material
Chrome Plated Zinc Die Cast
Actuator material
Plastic
Certifications
CSA Certified
Special Features
10250T series
Actuator
Extended
Light unit voltage
24 Vac/dc
Series
10250T
Light unit type
LED, full voltage
Compliances
CE Marked
Contact configuration
1 NO-1 NC
Illumination
Illuminated
Rating
NEMA 13
Actuator color
Blue
Operating Mode
Momentary
Product Name
Eaton 10250T pushbutton
Operator Voltage Rating - Maximum
120 V AC/DC
Operator Illumination
Illuminated
DC Contact Rating
5 A @ 250 V
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
AC Contact Rating
10 A @ 600 V
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
1 Degrees F
Push Button Style
Extended
Number of Indicator Lights
0
Head Color
Blue
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
150 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.