Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Legend Plate, Manual Automatic, Black

  • Mfr # 10250TS67

  • Zoro # G5218692


product price: $8.29
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
Shape
Square
Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TS67
Zoro #
G5218692
UPC #
786680125959
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Diameter
30 mm
Operator Size
30 mm
Size
Square
Letter size
5/32 in high
Product Width
1.7 in
Product Height
.1 in
Product Length/Depth
1.7 in
Manufacturer Warranty Length
1 yr
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 3/4 in
Overall Width
1 3/4 in

Details

Item
Legend Plate
Material
Aluminum
Shape
Square
For Use With
30.5mm Selector Switch and Roto-Push Operators
Legend
Man-Auto
Legend/Background Color
Black
Product Type
Legend Plate
Type
Standard
Lettering color
White
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Field color
Black
Certifications
CSA Certified
Compliances
CE Marked
Number of positions
2
Series
10250T
Used with
10250T series, selector switch and roto-push operators
Product Name
Eaton 10250T pushbutton legend plate
Background Color
Black
Compatible with Series
10250T
Keyway Type
Notch
Legend Color
White
Language
English

Description

Legend Plate, Square, Legend Man-Auto, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.