Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L

  • Mfr # E50KL220

  • Zoro # G5232613


product price: $55.59
/ea

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Material
Stainless steel
Arm Width
1.12 in
Arm Material
Stainless Steel
Arm Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50KL220
Zoro #
G5232613
UPC #
782113307596
Country of Origin
Mexico

Dimensions

Arm Width
1.12 in
Arm Length
8.75 in
Arm Depth
9 in
Product Length/Depth
9 in
Product Width
1.12 in
Product Height
.38 in
Arm Length - Maximum
9 in
Manufacturer Warranty Length
1 yr
Arm Length - Minimum
1 in

Details

Item
Rod Lever Actuator
For Use With
E50AR16P, Mfr. No. E50AR1
Material
Stainless steel
Arm Material
Stainless Steel
Actuator Type
Rod
IP Rating
IP67
Standards
CE, CSA, RoHS, UL Listed
Type
Accessory
Series
E50
Actuator Style
Rod
Used with
Used with side rotary
Operating temperature - min
10°F
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Operating temperature - max
200°F
Actuator
Adjustable rod
Certifications
UL Listed
Arm Adjustability
Adjustable
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Temperature - Minimum
10 Degrees F
Compatible with Brand
Eaton
Operating Temperature - Maximum
200 Degrees F
Compatible with Series
E50
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P

Description

Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 8.75 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Stainless Steel, Roller Material Not Applicable, Arm Width 1.12 in, Arm Depth 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.