Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In

  • Mfr # E50DN1

  • Zoro # G5231712


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
0.2 in
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50DN1
Zoro #
G5231712
UPC #
782113308890
Country of Origin
Mexico

Dimensions

Actuator Length
0.2 in
Product Height
2.46 in
Product Length/Depth
1.05 in
Product Width
1.54 in
Overall Depth
1.05 in
Manufacturer Warranty Length
1 yr
Overall Width
1.54 in
Arm Length - Maximum
0.2 in
Overall Height
2.46 in

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
Movement
Side
Travel
Operating Travel 5 Degrees , Reset Travel 2 Degrees , Total Travel 90 Degrees
IP Rating
IP67
Voltage Rating
600V AC
Operating Temp.
14 Degrees to 200 Degrees F
Description/Special Features
Maintained
Amps
10
Operating Force
0.7 N
Standards
CSA, RoHS, UL Listed
Enclosure material
Die cast zinc
Series
E50
Certifications
UL Listed
Switch type
Neutral position 5° travel
Operating temperature - min
14°F
Type
Limit Switch Head
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Operating temperature - max
201°F
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Reset Travel
2 Degrees
Total Travel
90 Degrees
Directional Movement
CCW/Center Neutral/CW
Compatible with Brand
Eaton
Action
Maintained
Operating Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Differential Travel
90 Degrees
Overtravel
5 Degrees
Operating Torque
1.8 in-lb
Operating Temperature - Maximum
201 Degrees F
Compatible with Series
E50
Pretravel
5 Degrees
Compatible with Manufacturer Model Number
E50SA
Includes Actuator
No Actuator Included
Compatible Manufacturer Part Number
E50SA
Compatible Manufacturer Model Number
E50SA
Compatible with Manufacturer Model No.
E50SA
Compatible with Mfr. Model No.
E50SA
For Use with Mfr Model Number
E50SA
For Use With Mfr. Model Number
E50SA
Compatible Pump Manufacturer Part Number
E50SA
Compatible Mfr. Model Number
E50SA

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length 0.2 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 5 Degrees , Reset Travel 2 Degrees , Total Travel 90 Degrees , Movement Side, Operating Force 0.7 N, Operating Temp. 14 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.