Zoro Homepage

Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In

  • Mfr # E50DH1

  • Zoro # G5231956


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Plunger
Actuator Location
Side
Actuator Length
0.2 in
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50DH1
Zoro #
G5231956
UPC #
782113290652
Country of Origin
Mexico

Dimensions

Actuator Length
0.2 in
Product Height
3.33 in
Product Width
1.54 in
Product Length/Depth
1.05 in
Manufacturer Warranty Length
1 yr
Overall Height
3.33 in
Overall Width
1.54 in
Arm Length - Maximum
0.2 in
Overall Depth
1.05 in

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Side, Actuator Length 0.2 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 0.2 in, Reset Travel 0.13 in, Total Travel 0.32 in, Movement Side, Operating Force 2.2 N, Operating Temp. 14 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.