Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A

  • Mfr # E50DR1

  • Zoro # G5231861


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
0.63 in
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50DR1
Zoro #
G5231861
UPC #
782113290560
Country of Origin
Mexico

Dimensions

Actuator Length
0.63 in
Product Length/Depth
1.05 in
Product Width
1.54 in
Product Height
2.46 in
Overall Depth
1.05 in
Arm Length - Maximum
0.63 in
Manufacturer Warranty Length
1 yr
Overall Height
2.46 in
Overall Width
1.54 in

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
Movement
CW and CCW
Travel
Operating Travel 5 Degrees , Reset Travel 2 Degrees , Total Travel 90 Degrees
Operating Force
2.2 N
Amps
10
Description/Special Features
Spring Return Rotary
Voltage Rating
600V AC
Operating Temp.
10 Degrees to 200 Degrees F
Standards
CSA, RoHS, UL Listed
IP Rating
IP67
Actuator
Side rotary, standard spring return
Operating temperature - min
10°F
Operating temperature - max
200°F
Certifications
CSA Certified
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Series
E50
Enclosure material
Die cast zinc
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Operating Temperature - Minimum
10 Degrees F
Reset Travel
2 Degrees
Operating Temperature - Maximum
200 Degrees F
Pretravel
5 Degrees
Compatible with Manufacturer Model Number
E50SA
Overtravel
5 Degrees
Features
Spring Return
Total Travel
90 Degrees
Operating Torque
3 in-lb
Compatible with Brand
Eaton
Differential Travel
90 Degrees
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Directional Movement
CCW/CW
Compatible with Series
E50
Action
Momentary
Includes Actuator
No Actuator Included
Compatible Manufacturer Part Number
E50SA
Compatible Manufacturer Model Number
E50SA
Compatible with Manufacturer Model No.
E50SA
Compatible with Mfr. Model No.
E50SA
For Use with Mfr Model Number
E50SA
For Use With Mfr. Model Number
E50SA
Compatible Pump Manufacturer Part Number
E50SA
Compatible Mfr. Model Number
E50SA

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length 0.63 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 5 Degrees , Reset Travel 2 Degrees , Total Travel 90 Degrees , Movement CW and CCW, Operating Force 2.2 N, Operating Temp. 10 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.