Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb

  • Mfr # E50DR19

  • Zoro # G5231877


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
0.63 in
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50DR19
Zoro #
G5231877
UPC #
782113328508
Country of Origin
Mexico

Dimensions

Actuator Length
0.63 in
Product Height
2.46 in
Product Length/Depth
1.05 in
Product Width
1.54 in
Overall Depth
1.05 in
Overall Width
1.54 in
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
0.63 in
Overall Height
2.46 in

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
Movement
CW and CCW
IP Rating
IP67
Travel
Operating Travel 5 Degrees , Reset Travel 2 Degrees , Total Travel 90 Degrees
Description/Special Features
Low Temperature, Momentary
Amps
10
Operating Temp.
-31 Degrees to 175 Degrees F
Voltage Rating
600V AC
Standards
CSA, RoHS, UL Listed
Operating Force
2.2 N
Series
E50
Certifications
CSA Certified
Operating temperature - max
175°F
Operating temperature - min
-40°F
Actuator
Side rotary low temperature spring return
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Enclosure material
Die cast zinc
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Includes Actuator
No Actuator Included
Operating Temperature - Minimum
-40 Degrees F
Reset Travel
2 Degrees
Directional Movement
CCW/CW
Action
Momentary
Operating Temperature - Maximum
175 Degrees F
Compatible with Brand
Eaton
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Features
Low Temperature
Total Travel
90 Degrees
Compatible with Manufacturer Model Number
E50SA
Operating Torque
3 in-lb
Compatible with Series
E50
Overtravel
5 Degrees
Differential Travel
90 Degrees
Pretravel
5 Degrees
Compatible Manufacturer Part Number
E50SA
Compatible Manufacturer Model Number
E50SA
Compatible with Manufacturer Model No.
E50SA
Compatible with Mfr. Model No.
E50SA
For Use with Mfr Model Number
E50SA
For Use With Mfr. Model Number
E50SA
Compatible Pump Manufacturer Part Number
E50SA
Compatible Mfr. Model Number
E50SA

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length 0.63 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 5 Degrees , Reset Travel 2 Degrees , Total Travel 90 Degrees , Movement CW and CCW, Operating Force 2.2 N, Operating Temp. -31 Degrees to 175 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.