Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, 200A, 120/240V, 1 Phase

  • Mfr # 8272296

  • Zoro # G910722112


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Amps
200A
Voltage
120/240V
Phase
1
Short Circuit Current Rating
10 kAIC
Height
32.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8272296
Zoro #
G910722112
UPC #
782114858615
Country of Origin
China

Dimensions

Height
32.38 in
Width
14.44 in
Length
5.38 in

Details

Item
Load Center
Amps
200A
Voltage
120/240V
Phase
1
Short Circuit Current Rating
10 kAIC
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.