Zoro Homepage

Load Center, 6 Spaces, 125A Amps, 120/240V AC

  • Mfr # BR612L125SP

  • Zoro # G006885943


product price: $68.25
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Amps
125A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR612L125SP
Zoro #
G006885943
UPC #
786676002035
Country of Origin
United States

Dimensions

Height
13 in
Width
11 in
Depth
3.56 in
Wire size
#14-1 AWG Cu/Al

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
BR
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Standards
UL 67
Weight
12 lb
Mounting Style
Surface
Special features
Current design
Number Of Circuits
12
Number of wires
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.